Steel Double-Sided Pick Rack, 36 in W x 60 in H x 36 in D, 16 Shelves, Gray

  • Mfr # APRD18

  • Zoro # G3455089


product price:  $1,852.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Height
60 in
Overall Depth
36 in
Number of Shelves
16
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APRD18
Zoro #
G3455089
UPC #
032903021387
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Height
60 in
Overall Depth
36 in
Shelf Width
35-5/8 in
Depth
18"
Height
60 in
Shelf Depth
19-1/2"

Details

Number of Shelves
16
Color
Gray
Material
Steel
Item
Double-Sided Pick Rack
Load Capacity
1800 lb.
Finish
Powder Coated
For Use With
Shelf Bin or Systems Bin
Includes
Double-Sided Pick Rack
ESD Conductive
No
Assembled/Unassembled
Unassembled
Mobility
Stationary
Frame Material
Steel
Number of Bins
0
Shelf Material
Steel
Frame Color
Gray
Item - Bin Shelving
Pick Rack
Number of Sides
2
Shelf Capacity
110 lb
Capacity per Shelf
100 lb.
Load Capacity per Shelf
110 lb
Whole Unit Load Capacity
1,800 lb
No. of Shelves
16
Assembled
Unassembled
Includes Bins
No
Total Number of Bins
0
Shelf Finish
Powder Coated
Number of Usable Sides
2

Description

Pick Rack, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins No, Includes Double-Sided Pick Rack, Load Capacity per Shelf 110 lb, Mobility Stationary, Number of Bins 0, Number of Shelves 16, Number of Usable Sides 2, Overall Depth 36 in, Overall Height 60 in, Overall Width 36 in, Powder Coated Shelf Finish, Steel Shelf Material, No, Assembled Unassembled, Whole Unit Load Capacity 1,800 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.