This item is Discontinued.

Akro-Mils Steel Double Sided Pick Rack, 39" W x 60-1/4" H x 36-3/4" D, 16 Shelves, Gray APRD18128B

Steel Double Sided Pick Rack, 39" W x 60-1/4" H x 36-3/4" D, 16 Shelves, Gray (Discontinued)

  • Mfr # APRD18128B
  • Zoro # G3454897
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
APRD18128B
Zoro #
G3454897
UPC #
032903018264
Country of Origin
United States

Dimensions

Overall Width
39"
Overall Height
60-1/4"
Overall Depth
36-3/4"
Bin Depth
17-7/8"
Bin Width
4-1/8"
Shelf Width
35-5/8"
Shelf Depth
19-1/2"

Details

Number of Shelves
16
Number of Sides
2
Color
Gray
Material
Steel
Item
Double Sided Pick Rack
Load Capacity
1800 lb.
Finish
Powder Coated
Bin Color
Blue
Includes
(132) 4-1/8"W x 4"H x 17-7/8"D Shelf Bins
Bin Material
Plastic
Bin Style
Shelf Bin
Total Number of Bins
132
Shelf Capacity
100 lb
Bin Type
Shelf Bin
Capacity per Shelf
100 lb.
No. of Shelves
16

Description

Double Sided Pick Rack, Bin Style Shelf Bin, Bin Material Plastic, Bin Height 6 in, Bin Depth 17 7/8 in, Bin Color Blue, Powder Coated, Bin Width 4 1/8 in, Includes (132) 4 1/8 in W x 4 in H x 17 7/8 in D Shelf Bins, Overall Depth 36 3/4 in, Overall Height 60 1/4 in, Overall Width 39 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.