This item is Discontinued.

Akro-Mils Steel Pick Rack, 39" W x 60-1/4" H x 36-3/4" D, 16 Shelves, Gray APRD1836448BLUE

Steel Pick Rack, 39" W x 60-1/4" H x 36-3/4" D, 16 Shelves, Gray (Discontinued)

  • Mfr # APRD1836448BLUE
  • Zoro # G3454477
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
APRD1836448BLUE
Zoro #
G3454477
UPC #
032903018806
Country of Origin
Unknown

Dimensions

Overall Height
60-1/4"
Overall Width
39"
Overall Depth
36-3/4"
Bin Width
4-1/8"
Bin Depth
17-7/8"
Shelf Width
35-5/8"
Shelf Depth
19-1/2"

Details

Item
Pick Rack
Number of Shelves
16
Color
Gray
Number of Sides
2
Load Capacity
1800 lb.
Bin Color
Blue/Orange
Finish
Powder Coated
Material
Steel
Includes
(132) 4-1/8"W x 4"H x 17-7/8"D Indicator(R) Bins
Item - Bin Shelving
Pick Rack
Total Number of Bins
132
Bin Type
Indicator
No. of Shelves
16
Capacity per Shelf
100 lb.
Shelf Capacity
110 lb
Bin Material
Polymer
Bin Style
Shelf Bin

Description

Pick Rack, Bin Style Shelf Bin, Bin Material Polymer, Bin Height 4 in, Bin Depth 17 7/8 in, Bin Color Blue/Orange, Powder Coated, Bin Width 4 1/8 in, Includes (132) 4 1/8 in W x 4 in H x 17 7/8 in D in Dicator(R) Bins, Overall Depth 36 3/4 in, Overall Height 60 1/4 in, Overall Width 39 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.