This item is Discontinued.

Akro-Mils Steel Pick Rack, 39" W x 60-1/4" H x 36-3/4" D, 16 Shelves, Gray APRD18148GRY

Steel Pick Rack, 39" W x 60-1/4" H x 36-3/4" D, 16 Shelves, Gray (Discontinued)

  • Mfr # APRD18148GRY
  • Zoro # G3454757
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
APRD18148GRY
Zoro #
G3454757
UPC #
032903018912
Country of Origin
United States

Dimensions

Overall Height
60-1/4"
Overall Width
39"
Overall Depth
36-3/4"
Bin Width
3-3/4"
Shelf Width
35-5/8"
Bin Depth
17-5/8"
Shelf Depth
19-1/2"

Details

Item
Pick Rack
Color
Gray
Number of Shelves
16
Number of Sides
2
Material
Steel
Load Capacity
1800 lb.
Bin Color
Gray
Includes
(144) 3-3/4"W x 4-5/8"H x 17-5/8"D AkroDrawers(R)
Finish
Powder Coated
Bin Type
Drawer
Bin Material
Polymer
Capacity per Shelf
100 lb.
Bin Style
Drawer
Item - Bin Shelving
Pick Rack
No. of Shelves
16
Total Number of Bins
144
Shelf Capacity
110 lb

Description

Pick Rack, Bin Style Drawer , Bin Material Polymer, Bin Height 4 5/8 in, Bin Depth 17 5/8 in, Bin Color Gray, Powder Coated, Bin Width 3 3/4 in, Includes (144) 3 3/4 in W x 4 5/8 in H x 17 5/8 in D AkroDrawers(R), Overall Depth 36 3/4 in, Overall Height 60 1/4 in, Overall Width 39 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.