Steel Pick Rack, 39" W x 60-1/4" H x 36-3/4" D, 16 Shelves, Gray (Discontinued)
- Mfr # APRD18178SC
- Zoro # G3454580
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APRD18178SC
Zoro #
G3454580
UPC #
032903018530
Country of Origin
United States
Dimensions
Overall Width
39"
Overall Height
60-1/4"
Overall Depth
36-3/4"
Bin Depth
17-7/8"
Shelf Width
35-5/8"
Bin Width
11-1/8"
Shelf Depth
19-1/2"
Details
Number of Shelves
16
Number of Sides
2
Color
Gray
Material
Steel
Item
Pick Rack
Load Capacity
1800 lb.
Finish
Powder Coated
Includes
(48) 11-1/8"W x 4"H x 17-7/8"D Shelf Bins
Bin Color
Clear
Capacity per Shelf
100 lb.
Bin Type
Shelf
Bin Material
Polymer
No. of Shelves
16
Shelf Capacity
110 lb
Bin Style
Shelf Bin
Item - Bin Shelving
Pick Rack
Total Number of Bins
48
Description
Pick Rack, Bin Style Shelf Bin, Bin Material Polymer, Bin Height 4 in, Bin Depth 17 7/8 in, Bin Color Clear, Powder Coated, Bin Width 11 1/8 in, Includes (48) 11 1/8 in W x 4 in H x 17 7/8 in D Shelf Bins, Overall Depth 36 3/4 in, Overall Height 60 1/4 in, Overall Width 39 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.