This item is Discontinued.

Akro-Mils Steel Pick Rack, 39" W x 60-1/4" H x 36-3/4" D, 16 Shelves, Gray APRD18178G

Steel Pick Rack, 39" W x 60-1/4" H x 36-3/4" D, 16 Shelves, Gray (Discontinued)

  • Mfr # APRD18178G
  • Zoro # G3454608
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
APRD18178G
Zoro #
G3454608
UPC #
032903018509
Country of Origin
United States

Dimensions

Overall Width
39"
Overall Height
60-1/4"
Overall Depth
36-3/4"
Shelf Width
35-5/8"
Bin Width
11-1/8"
Bin Depth
17-7/8"
Shelf Depth
19-1/2"

Details

Number of Shelves
16
Number of Sides
2
Color
Gray
Material
Steel
Item
Pick Rack
Load Capacity
1800 lb.
Finish
Powder Coated
Bin Color
Green
Includes
(48) 11-1/8"W x 4"H x 17-7/8"D Shelf Bins
Bin Type
Shelf Bin
Total Number of Bins
48
Item - Bin Shelving
Pick Rack
Capacity per Shelf
100 lb.
Bin Material
Polymer
Shelf Capacity
110 lb
No. of Shelves
16
Bin Style
Shelf Bin

Description

Pick Rack, Bin Style Shelf Bin, Bin Material Polymer, Bin Height 4 in, Bin Depth 17 7/8 in, Bin Color Green, Powder Coated, Bin Width 11 1/8 in, Includes (48) 11 1/8 in W x 4 in H x 17 7/8 in D Shelf Bins, Overall Depth 36 3/4 in, Overall Height 60 1/4 in, Overall Width 39 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.