This item is Discontinued.

Akro-Mils Steel Pick Rack, 39" W x 60-1/4" H x 36-3/4" D, 16 Shelves, Gray APRD18178R

Steel Pick Rack, 39" W x 60-1/4" H x 36-3/4" D, 16 Shelves, Gray (Discontinued)

  • Mfr # APRD18178R
  • Zoro # G3454599
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
APRD18178R
Zoro #
G3454599
UPC #
032903018486
Country of Origin
United States

Dimensions

Overall Width
39"
Overall Height
60-1/4"
Overall Depth
36-3/4"
Bin Width
11-1/8"
Bin Depth
17-7/8"
Shelf Width
35-5/8"
Shelf Depth
19-1/2"

Details

Number of Shelves
16
Number of Sides
2
Color
Gray
Material
Steel
Item
Pick Rack
Load Capacity
1800 lb.
Bin Color
Red
Includes
(48) 11-1/8"W x 4"H x 17-7/8"D Shelf Bins
Finish
Powder Coated
Bin Style
Shelf Bin
Bin Type
Shelf Bin
No. of Shelves
16
Capacity per Shelf
100 lb.
Total Number of Bins
48
Bin Material
Polymer
Shelf Capacity
110 lb
Item - Bin Shelving
Pick Rack

Description

Pick Rack, Bin Style Shelf Bin, Bin Material Polymer, Bin Height 4 in, Bin Depth 17 7/8 in, Bin Color Red, Powder Coated, Bin Width 11 1/8 in, Includes (48) 11 1/8 in W x 4 in H x 17 7/8 in D Shelf Bins, Overall Depth 36 3/4 in, Overall Height 60 1/4 in, Overall Width 39 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.