Steel Pick Rack, 39" W x 60-1/4" H x 36-3/4" D, 16 Shelves, Gray (Discontinued)
- Mfr # APRD18158R
- Zoro # G3454705
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
APRD18158R
Zoro #
G3454705
UPC #
032903018370
Country of Origin
United States
Dimensions
Overall Height
60-1/4"
Overall Width
39"
Overall Depth
36-3/4"
Shelf Width
35-5/8"
Bin Width
8-3/8"
Bin Depth
17-7/8"
Shelf Depth
19-1/2"
Details
Item
Pick Rack
Color
Gray
Number of Shelves
16
Number of Sides
2
Material
Steel
Load Capacity
1800 lb.
Finish
Powder Coated
Includes
(72) 8-3/8"W x 4"H x 17-7/8"D Shelf Bins
Bin Color
Red
Item - Bin Shelving
Pick Rack
Bin Type
Shelf Bin
Shelf Capacity
110 lb
Bin Material
Polymer
Bin Style
Shelf Bin
Total Number of Bins
72
No. of Shelves
16
Capacity per Shelf
100 lb.
Description
Pick Rack, Bin Style Shelf Bin, Bin Material Polymer, Bin Height 4 in, Bin Depth 17 7/8 in, Bin Color Red, Powder Coated, Bin Width 8 3/8 in, Includes (72) 8 3/8 in W x 4 in H x 17 7/8 in D Shelf Bins, Overall Depth 36 3/4 in, Overall Height 60 1/4 in, Overall Width 39 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.