Steel Pick Rack, 39" W x 60-1/4" H x 36-3/4" D, 16 Shelves, Gray (Discontinued)
- Mfr # APRD18138Y
- Zoro # G3454781
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
APRD18138Y
Zoro #
G3454781
UPC #
032903018349
Country of Origin
United States
Dimensions
Overall Width
39"
Overall Height
60-1/4"
Overall Depth
36-3/4"
Shelf Width
35-5/8"
Bin Width
6-5/8"
Bin Depth
17-7/8"
Shelf Depth
19-1/2"
Details
Number of Shelves
16
Number of Sides
2
Color
Gray
Material
Steel
Item
Pick Rack
Load Capacity
1800 lb.
Includes
(84) 6-5/8"W x 4"H x 17-7/8"D Shelf Bins
Bin Color
Yellow
Finish
Powder Coated
Total Number of Bins
84
No. of Shelves
16
Capacity per Shelf
100 lb.
Bin Material
Polymer
Item - Bin Shelving
Pick Rack
Bin Style
Shelf Bin
Bin Type
Shelf Bin
Shelf Capacity
110 lb
Description
Pick Rack, Bin Style Shelf Bin, Bin Material Polymer, Bin Height 4 in, Bin Depth 17 7/8 in, Bin Color Yellow, Powder Coated, Bin Width 6 5/8 in, Includes (84) 6 5/8 in W x 4 in H x 17 7/8 in D Shelf Bins, Overall Depth 36 3/4 in, Overall Height 60 1/4 in, Overall Width 39 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.