Steel Pick Rack, 39" W x 60-1/4" H x 36-3/4" D, 16 Shelves, Gray (Discontinued)
- Mfr # APRD18168GRY
- Zoro # G3454641
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
APRD18168GRY
Zoro #
G3454641
UPC #
032903018967
Country of Origin
United States
Dimensions
Overall Width
39"
Overall Height
60-1/4"
Overall Depth
36-3/4"
Shelf Width
35-5/8"
Bin Depth
17-5/8"
Bin Width
5-9/16"
Shelf Depth
19-1/2"
Details
Number of Shelves
16
Number of Sides
2
Color
Gray
Material
Steel
Item
Pick Rack
Load Capacity
1800 lb.
Finish
Powder Coated
Bin Color
Gray
Includes
(96) 5-9/16"W x 4-5/8"H x 17-5/8"D AkroDrawers(R)
Bin Style
Drawer
Item - Bin Shelving
Pick Rack
Bin Material
Polymer
Bin Type
Drawer
Capacity per Shelf
100 lb.
Total Number of Bins
96
Shelf Capacity
110 lb
No. of Shelves
16
Description
Pick Rack, Bin Style Drawer , Bin Material Polymer, Bin Height 4 5/8 in, Bin Depth 17 5/8 in, Bin Color Gray, Powder Coated, Bin Width 5 9/16 in, Includes (96) 5 9/16 in W x 4 5/8 in H x 17 5/8 in D AkroDrawers(R), Overall Depth 36 3/4 in, Overall Height 60 1/4 in, Overall Width 39 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.