Zoro Homepage
This item is Discontinued.
Akro-Mils Steel Pick Rack, 39" W x 60-1/4" H x 36-3/4" D, 16 Shelves, Gray APRD18148Y

Steel Pick Rack, 39" W x 60-1/4" H x 36-3/4" D, 16 Shelves, Gray (Discontinued)

  • Mfr # APRD18148Y
  • Zoro # G3454739
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APRD18148Y
Zoro #
G3454739
UPC #
032903018905
Country of Origin
Unknown

Dimensions

Overall Width
39"
Overall Height
60-1/4"
Overall Depth
36-3/4"
Bin Width
3-3/4"
Shelf Width
35-5/8"
Bin Depth
17-5/8"
Shelf Depth
19-1/2"

Details

Number of Shelves
16
Number of Sides
2
Color
Gray
Material
Steel
Item
Pick Rack
Load Capacity
1800 lb.
Includes
(144) 3-3/4"W x 4-5/8"H x 17-5/8"D AkroDrawers(R)
Bin Color
Yellow
Finish
Powder Coated
Bin Material
Polymer
Item - Bin Shelving
Pick Rack
Bin Type
Drawer
Bin Style
Drawer
Shelf Capacity
110 lb
No. of Shelves
16
Total Number of Bins
144
Capacity per Shelf
100 lb.

Description

Pick Rack, Bin Style Drawer , Bin Material Polymer, Bin Height 4 5/8 in, Bin Depth 17 5/8 in, Bin Color Yellow, Powder Coated, Bin Width 3 3/4 in, Includes (144) 3 3/4 in W x 4 5/8 in H x 17 5/8 in D AkroDrawers(R), Overall Depth 36 3/4 in, Overall Height 60 1/4 in, Overall Width 39 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.