This item is Discontinued.

Akro-Mils Steel Pick Rack, 36-3/4" W x 60-1/4" H x 24" D, 16 Shelves, Gray APRD130SC

Steel Pick Rack, 36-3/4" W x 60-1/4" H x 24" D, 16 Shelves, Gray (Discontinued)

  • Mfr # APRD130SC
  • Zoro # G5021107
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APRD130SC
Zoro #
G5021107
UPC #
032903006469
Country of Origin
Unknown

Dimensions

Overall Width
36-3/4"
Overall Height
60-1/4"
Overall Depth
24"
Bin Width
6-5/8"
Shelf Width
35-5/8"
Bin Depth
11-5/8"

Details

Number of Shelves
16
Color
Gray
Material
Steel
Item
Pick Rack
Load Capacity
1600 lb.
For Use With
Mfr. No. 30130SCLAR
Finish
Powder Coated
Includes
(80) Bins
Bin Color
Gray

Description

Pick Rack, Bin Style Shelf Bin, Bin Material Polymer, Bin Height 4 in, Bin Depth 11 5/8 in, Bin Color Gray, Powder Coated, Bin Width 6 5/8 in, Includes (80) Bins, Overall Depth 24 in, Overall Height 60 1/4 in, Overall Width 36 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.