Shop AKRO-MILS

Storage Cabinet with 24 Drawers, Plastic; Polymer, 15.8" H x 6.4" D

  • Mfr # AKM10124

  • Zoro # G701845808


product price:  $77.29
/ea

Key Features

Number of Drawers
24
Material
Plastic; Polymer
Features
Stackable; Finger Grip; Unbreakable
Cabinet Color
Black
Overall Height
15.8"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKM10124
Zoro #
G701845808
UPC #
32903101638
Country of Origin
United States

Dimensions

Overall Height
15.8"
Overall Depth
6.4"
Overall Length
20"

Details

Item
Storage Cabinet
Number of Drawers
24
Material
Plastic; Polymer
Features
Stackable; Finger Grip; Unbreakable
Cabinet Color
Black

Description

Strong plastic cabinet organizes and protects your small supplies and other components. Cabinets stack securely and can also be wall-mounted with keyhole slots. This stackable cabinet includes 24 large dividable drawers to multiply storage options. Clear unbreakable drawers offer easy content identification. Finger-grip drawer pulls provide easy access, and rear stop tabs prevent contents from spilling. Frame is made of one-piece, high-impact plastic. Dividers are molded into the back of the cabinet.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.