Zoro Homepage

Plastic Tip-Out Bin Beige

  • Mfr # 06704

  • Zoro # G5083014


product price: $71.69
/ea

Key Features

Overall Width
23 5/8 in
Outside Length
6 3/4 in
Outside Height
8 3/16 in
Overall Height
8 1/4 in
Outside Width
23 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06704
Zoro #
G5083014
UPC #
329030171680
Country of Origin
China

Dimensions

Overall Width
23 5/8 in
Outside Length
6 3/4 in
Outside Height
8 3/16 in
Overall Height
8 1/4 in
Outside Width
23 5/8 in
Bin Width
5 3/4 in
Width
23-5/8"
Bin Height
7 9/16 in
Drawer Depth
3-9/16"
Depth
6-3/4"
Bin Depth
6 9/16 in
Overall Length
6 3/4 in
Bin Inside Height
7 3/8 in
Bin Inside Depth
4 3/4 in
Bin Inside Width
4 7/8 in

Details

Number of Bins
4
Color
Beige
Number of Shelves
1
Load Capacity
3.75 lb
Number of Drawers or Bins
4
Material
Plastic
Item
Tip-Out Bin
For Use With
Mfr. No. 40704
Total Number of Bins
4
Bin Cabinet Style
Tip Out Bin
ESD Conductive
No
Tip Out Bin Item
Tip Out Bin
Tier
1
Volume Capacity
0.6 cu ft
Bin Color
Clear
Product Type
Tip-Out Bin
Frame Color
Beige
Mobility
Stationary
Includes Dividers
Dividers Not Included
Number of Tiers
1
Weight Capacity
25 lb
Stackable
Stacking Capable
Frame Finish
Unfinished

Description

Tip-Out Bin, Frame Color Beige, Frame Finish Unfinished, Mounting Location Frame, Panel, Rail, Wall, Overall Height 8 1/4 in, Overall Length 6 3/4 in, Overall Width 23 5/8 in, Stackable Stacking Capable, Volume Capacity 0.6 cu ft, Weight Capacity 25 lb, Number of Shelves 1, Number of Tiers 1, Bin Color Clear, Bin Inside Depth 4 3/4 in, Bin Inside Height 7 3/8 in, Bin Inside Width 4 7/8 in, Divider Adjustment Increments Not Applicable, Includes Dividers Dividers Not Included, Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.