Zoro Homepage

Plastic Tip-Out Bin Beige

  • Mfr # 06705

  • Zoro # G5061061


product price: $45.39
/ea

Key Features

Overall Width
23 5/8 in
Outside Length
5 3/8 in
Outside Height
6 1/2 in
Overall Height
6 1/2 in
Outside Width
23 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06705
Zoro #
G5061061
UPC #
329030097294
Country of Origin
China

Dimensions

Overall Width
23 5/8 in
Outside Length
5 3/8 in
Outside Height
6 1/2 in
Overall Height
6 1/2 in
Outside Width
23 5/8 in
Bin Width
4 9/16 in
Bin Depth
5 1/4 in
Width
23-5/8"
Depth
5-3/8"
Drawer Depth
5-1/4"
Bin Height
5 7/8 in
Overall Length
5 3/8 in
Bin Inside Height
5 3/4 in
Bin Inside Depth
3 3/8 in
Bin Inside Width
3 7/8 in

Details

Number of Bins
5
Color
Beige
Number of Shelves
1
Load Capacity
2 lb
Material
Plastic
Number of Drawers or Bins
5
Item
Tip-Out Bin
Tier
1
ESD Conductive
No
Total Number of Bins
5
Bin Cabinet Style
Tip Out Bin
Tip Out Bin Item
Tip Out Bin
Bin Color
Clear
Volume Capacity
0.35 cu ft
Stackable
Stacking Capable
Product Type
Tip-Out Bin
Weight Capacity
20 lb
Frame Finish
Unfinished
Mobility
Stationary
Frame Color
Beige
Includes Dividers
Dividers Not Included
Number of Tiers
1

Description

Tip-Out Bin, Frame Color Beige, Frame Finish Unfinished, Mounting Location Freestanding, Frame, Rail, Wall, Overall Height 6 1/2 in, Overall Length 5 3/8 in, Overall Width 23 5/8 in, Stackable Stacking Capable, Volume Capacity 0.35 cu ft, Weight Capacity 20 lb, Number of Shelves 1, Number of Tiers 1, Bin Color Clear, Bin Inside Depth 3 3/8 in, Bin Inside Height 5 3/4 in, Bin Inside Width 3 7/8 in, Divider Adjustment Increments Not Applicable, Includes Dividers Dividers Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.