Platform Truck, 24x48, 1 Crossbar Handle (Discontinued)
- Mfr # V901849392412AM
- Zoro # G8071612
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V901849392412AM
Zoro #
G8071612
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
41 1/2 in
Overall Length
50 in
Overall Width
24 in
Deck LxWxH
48 in x 24 in x 12-1/4 in
Caster Wheel Width
2 in
Deck Length
48 in
Deck Width
24 in
Deck Height
12 1/4 in
Caster Wheel Dia.
8 in
Overall LxWxH
50 in x 24 in x 41-1/2 in
Description
General Purpose Plastic-Deck Platform Truck, Load Capacity 3,000 lb, Overall Height 41 1/2 in, Overall Length 50 in, Overall Width 24 in, Deck Construction Solid, Deck Material Plastic, Deck Gauge 13 ga, Deck Height 12 1/4 in, Deck Length 48 in, Deck Width 24 in, Deck Surface Smooth, Frame Material Steel, Handle Type Removable Raised, Side Panel Type No Side Panels, Number of Platforms 1, Color Black, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.