This item is Discontinued.

Akro-Mils Akro Mils ECA10000G18 10 in. Attached Saucer Eclipse Pot - Black ECA10000G18

This item is Discontinued.

Akro-Mils

Akro Mils ECA10000G18 10 in. Attached Saucer Eclipse Pot - Black (Discontinued)

Mfr # ECA10000G18
Zoro # G303769946
UPC # 770932836182
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ECA10000G18
Zoro #
G303769946
UPC #
770932836182
Country of Origin
China

Description

The Eclipse Plastic Planter with an Attached Saucer is an elegant, durable resin planter that features a removable saucer that can be taken on and off and still look stylish either way. Remove the saucer to utilize the pre-designed drainage holes, or leave the saucer attached to protect the surface beneath the planter.

The well balanced design uses horizontal trim to join a gracefully curved planter shape with a proportionally flared rim. It can be used both indoors and outdoors and is BPA free and safe to grow in.

Features
  • Saucer can be removed and re-attached as desired for indoor and outdoor use
  • UV resistant plastic resin construction for durability and long lasting color
  • Planter design maintains its shape and appeal even when the saucer is removed
  • Drainage holes are already on the base of the planter for when the saucer is removed
  • Plastic resin is BPA free and safe to grow in
  • 1.66 gallon soil volume
  • 10" x 8.75" exact dimension
Specifications
  • Color: Black
  • Size: 10 in.
  • Material: Plastic
  • Country of origin: United States
  • Weight: 0.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.