This item is Discontinued.

Akro-Mils Push Handle 24", 23.75x6.25x1.625, Chrome AWPHDL24

Push Handle 24", 23.75x6.25x1.625, Chrome (Discontinued)

  • Mfr # AWPHDL24
  • Zoro # G5410231
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AWPHDL24
Zoro #
G5410231
UPC #
032903005615
Country of Origin
China

Details

Item
Push Handle 24",Chrome,23.75x6.25x1.625

Description

Push Handle 24 In.,Chrome,23.75x6.25x1.625

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.