Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf for Lvd Panels, Gray, 35.63x12.75

  • Mfr # 30635GY

  • Zoro # G5258219


product price: $110.99
/ea
Sold in multiples of 4 for $443.96
Free Shipping & Returns

Key Features

Material
Steel
Finish
Powder Coated
Color
Gray
Utility Cart Item
Louvered Panel Shelf
Overall Length
35-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30635GY
Zoro #
G5258219
UPC #
032903021301
Country of Origin
United States

Dimensions

Overall Length
35-3/4"
Overall Height
6-7/16"
Overall Width
35 5/8 in
Overall Depth
12 3/4 in

Details

Item
Flat Shelf
Material
Steel
Finish
Powder Coated
Color
Gray
Utility Cart Item
Louvered Panel Shelf
Number of Shelves
1
Load Capacity
50 lb.
Load Capacity per Shelf
50 lb

Description

Flat Shelf, Gray, Load Capacity per Shelf 50 lb, Steel, Overall Depth 12 3/4 in, Overall Width 35 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.