This item is Discontinued.

Akro-Mils Steel Bin Rail Floor Rack, 14-1/8" W x 36" D x 53" H, Gray 30008220SC

Steel Bin Rail Floor Rack, 14-1/8" W x 36" D x 53" H, Gray (Discontinued)

  • Mfr # 30008220SC
  • Zoro # G2165838
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
30008220SC
Zoro #
G2165838
UPC #
032903015300
Country of Origin
Unknown

Dimensions

Overall Height
53 in
Overall Width
14 1/8 in
Overall Depth
36 in
Bin Depth
7 3/8 in
Bin Width
4 1/8 in

Details

Load Capacity
250 lb
Material
Steel
Color
Gray
Finish
Powder Coated
Item
Bin Rail Floor Rack
Bin Color
Clear
ESD Conductive
No
Includes
(96) 4 1/8 in W x 3 in H x 7 3/8 in D Bins
For Use With
Mfr. No. 30220SCLAR

Description

Bin Rail Floor Rack, Clear Bin Color, Hang and Stack, Polymer, Overall Depth 36 in, Overall Height 53 in, Overall Width 14 1/8 in, ESD Conductive No, (96) 4 1/8 in W x 3 in H x 7 3/8 in D Bins

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.