Zoro Homepage
This item is Discontinued.
Akro-Mils Steel Pick Rack, 36-3/4" W x 60-1/4" H x 12" D, 8 Shelves, Gray APRS162CRY

Steel Pick Rack, 36-3/4" W x 60-1/4" H x 12" D, 8 Shelves, Gray (Discontinued)

  • Mfr # APRS162CRY
  • Zoro # G3506557
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APRS162CRY
Zoro #
G3506557
UPC #
032903010800
Country of Origin
Unknown

Dimensions

Overall Width
36-3/4"
Overall Height
60-1/4"
Overall Depth
12"
Bin Depth
11-5/8"
Bin Width
5-5/8"

Details

Number of Shelves
8
Number of Sides
1
Color
Gray
Material
Steel
Item
Pick Rack
Load Capacity
400 lb.
Bin Color
Clear
Includes
(48) 5-5/8"W x 4-5/8"H x 11-5/8"D AkroDrawers(R)
For Use With
Akrodrawers
Finish
Powder Coated
Bin Material
Polymer
Item - Bin Shelving
Pick Rack
No. of Shelves
8
Shelf Capacity
50 lb
Total Number of Bins
48
Bin Style
Drawer
Bin Type
Drawer
Capacity per Shelf
50 lb.

Description

Pick Rack, Bin Style Drawer , Bin Material Polymer, Bin Height 4 5/8 in, Bin Depth 11 5/8 in, Bin Color Clear, Powder Coated, Bin Width 5 5/8 in, Includes (48) 5 5/8 in W x 4 5/8 in H x 11 5/8 in D AkroDrawers(R), Overall Depth 12 in, Overall Height 60 1/4 in, Overall Width 36 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.