Steel Pick Rack, 36-3/4" W x 60-1/4" H x 12" D, 4 Shelves, Gray (Discontinued)
- Mfr # APRS36462B
- Zoro # G9001255
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
APRS36462B
Zoro #
G9001255
UPC #
032903010954
Country of Origin
Unknown
Dimensions
Overall Width
36-3/4"
Overall Height
60-1/4"
Overall Depth
12"
Bin Depth
11-5/8"
Bin Width
6-3/4"
Details
Number of Shelves
4
Color
Gray
Material
Steel
Item
Pick Rack
Load Capacity
400 lb.
Includes
(40) Indicator Bin
Bin Color
Blue/Orange
Finish
Powder Coated
For Use With
Indicator Bins
Description
Pick Rack, Bin Style Shelf Bin, Bin Material Polymer, Bin Height 4 in, Bin Depth 11 5/8 in, Bin Color Blue/Orange, Powder Coated, Bin Width 6 3/4 in, Includes (40) Indicator Bin, Overall Depth 12 in, Overall Height 60 1/4 in, Overall Width 36 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.