Steel Bin Rail Floor Rack, 30 in D x 54 in H x 36 in W, Clear

  • Mfr # 30016240SC

  • Zoro # G5015437


product price:  $992.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Depth
30 in
Overall Height
54 in
Number of Bins
48
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30016240SC
Zoro #
G5015437
UPC #
032903015393
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
30 in
Overall Height
54 in
Width
36 in
Bin Depth
14 3/4 in
Bin Width
8 1/4 in
Depth
20"
Height
7 in
Bin HxWxD
(48) 7 in x 8 1/4 in x 14 3/4 in

Details

Number of Bins
48
Color
Clear
Load Capacity
500 lb
Material
Steel
Finish
Powder Coated
Item
Bin Rail Floor Rack
Bin Color
Clear
ESD Conductive
No
Includes
48 Bins
For Use With
Mfr. No. 30240SCLAR
Type
Hang and Stack
Rail Material
Steel
Frame Material
Steel
Rail Finish
Powder Coated
Rack Color
Gray
Whole Unit Load Capacity
500 lb
Load Capacity per Rail
41 lb
Number of Usable Sides
2

Description

Bin Rail Floor Rack, Clear Bin Color, Bin HxWxD (48) 7 in x 8 1/4 in x 14 3/4 in, Hang and Stack, Polymer, Number of Bins 48, Overall Depth 30 in, Overall Height 54 in, Overall Width 36 in, Rack Color Gray, Rail Finish Powder Coated, Rail Material Steel, ESD Conductive No, Frame Material Steel, 48 Bins, Number of Usable Sides 2, Load Capacity per Rail 41 lb, Whole Unit Load Capacity 500 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.