Steel Bin Shelving, 14 in D x 74 in H x 36 in W, 12 Shelves, Clear

  • Mfr # AWS143630120SC

  • Zoro # G5021292


product price:  $1,173.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Type
Open Front Shelf Bin
Overall Width
36 in
Overall Height
74 in
Overall Depth
14 in
Number of Shelves
12
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AWS143630120SC
Zoro #
G5021292
UPC #
032903015874
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
74 in
Overall Depth
14 in
Width
36 in
Bin Depth
11 5/8 in
Bin Width
4 1/8 in
Depth
14"
Height
4 in
Bin HxWxD
(96) 4 in x 4 1/8 in x 11 5/8 in

Details

Type
Open Front Shelf Bin
Number of Shelves
12
Color
Clear
Material
Steel
Item
Bin Shelving
Load Capacity
2,000 lb
Finish
Chrome
Includes
30120
Bin Color
Clear
Standards
NSF
ESD Conductive
No
Assembled/Unassembled
Unassembled
Shelf Material
Steel
Number of Bins
96
Frame Material
Steel
Mobility
Stationary
Frame Color
Silver
Includes Bins
Yes
Shelf Finish
Chrome
Bin Front Type
Open
Whole Unit Load Capacity
2,000 lb
Number of Usable Sides
1
Load Capacity per Shelf
160 lb
Assembled
Unassembled

Description

Bin Shelving, Bin Style Shelf, Bin Material Polymer, (96) 4 in x 4 1/8 in x 11 5/8 in Bin HxWxD, Bin Height 4 in, Bin Front Type Open, Bin Depth 11 5/8 in, Bin Color Clear, Frame Material Steel, NSF, Frame Color Silver, Chrome, Includes Bins Yes, Bin Width 4 1/8 in, Includes 30120, Load Capacity per Shelf 160 lb, Mobility Stationary, Number of Bins 96, Number of Shelves 12, Number of Usable Sides 1, Overall Depth 14 in, Overall Height 74 in, Overall Width 36 in, Chrome Shelf Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.