Steel Bin Shelving, 18 in D x 74 in H x 48 in W, 5 Shelves, Red

  • Mfr # AWS184830282R

  • Zoro # G2266735


product price:  $1,047.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Type
Open Front
Overall Width
48 in
Overall Height
74 in
Overall Depth
18 in
Number of Shelves
5
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AWS184830282R
Zoro #
G2266735
UPC #
032903019087
Country of Origin
Multiple

Dimensions

Overall Width
48 in
Overall Height
74 in
Overall Depth
18 in
Bin Width
12 3/8 in
Bin Depth
20 in
Depth
18"
Width
48 in
Height
12 in
Bin HxWxD
(12) 12 in x 12 3/8 in x 20 in

Details

Type
Open Front
Number of Shelves
5
Color
Red
Material
Steel
Item
Bin Shelving
Load Capacity
2,000 lb
Bin Color
Red
Includes
30282
Standards
NSF
Finish
Chrome
ESD Conductive
No
Assembled/Unassembled
Unassembled
Number of Bins
12
Mobility
Stationary
Frame Material
Steel
Shelf Material
Steel
Frame Color
Silver
Bin Front Type
Open
Assembled
Unassembled
Includes Bins
Yes
Whole Unit Load Capacity
2,000 lb
Load Capacity per Shelf
400 lb
Number of Usable Sides
1
Shelf Finish
Chrome

Description

Bin Shelving, Bin Style Giant Hopper, Bin Material Polymer, (12) 12 in x 12 3/8 in x 20 in Bin HxWxD, Bin Height 12 in, Bin Front Type Open, Bin Depth 20 in, Bin Color Red, Frame Material Steel, NSF, Frame Color Silver, Chrome, Includes Bins Yes, Bin Width 12 3/8 in, Includes 30282, Load Capacity per Shelf 400 lb, Mobility Stationary, Number of Bins 12, Number of Shelves 5, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 74 in, Overall Width 48 in, Chrome Shelf Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.