Shop AKRO-MILS

Steel Bin Shelving, 18 in D x 79 in H x 36 in W, 13 Shelves, Clear

  • Mfr # AS1879178SC
  • Zoro # G5021755

product price: 
$
1,429.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Type
Open Front Shelf Bin
Overall Width
36 in
Overall Height
79 in
Overall Depth
18 in
Number of Shelves
13
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AS1879178SC
Zoro #
G5021755
UPC #
032903016253
Country of Origin
United States
Type
Open Front Shelf Bin
Number of Shelves
13
Color
Clear
Material
Steel
Item
Bin Shelving
Load Capacity
7,150 lb
Includes
30178
Gauge
22 ga
Bin Color
Clear
Finish
Powder Coated
ESD Conductive
No
Assembled/Unassembled
Unassembled
Frame Color
Gray
Number of Bins
36
Shelf Material
Steel
Mobility
Stationary
Frame Material
Steel
Bin Front Type
Open
Includes Bins
Yes
Load Capacity per Shelf
550 lb
Number of Usable Sides
1
Assembled
Unassembled
Whole Unit Load Capacity
7,150 lb
Shelf Finish
Powder Coated
Bin Material
Polymer
Bin Style
Shelf

Dimensions

Overall Width
36 in
Overall Height
79 in
Overall Depth
18 in
Depth
18"
Bin Depth
17 7/8 in
Width
36 in
Bin Width
11 1/8 in
Height
4 in
Bin HxWxD
(36) 4 in x 11 1/8 in x 17 7/8 in
Bin Height
4 in

Description

Bin Shelving, Bin Style Shelf, Bin Material Polymer, (36) 4 in x 11 1/8 in x 17 7/8 in Bin HxWxD, Bin Height 4 in, Bin Front Type Open, Bin Depth 17 7/8 in, Bin Color Clear, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 11 1/8 in, Includes 30178, Load Capacity per Shelf 550 lb, Mobility Stationary, Number of Bins 36, Number of Shelves 13, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 79 in, Overall Width 36 in, Powder Coated Shelf Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.