Steel Bin Shelving, 18 in D x 79 in H x 36 in W, 13 Shelves, Gray

  • Mfr # AS1879

  • Zoro # G7942146


product price:  $951.99
/ea
Free Shipping & Returns

Key Features

Type
Shelf Bin
Overall Width
36 in
Overall Height
79 in
Overall Depth
18 in
Number of Shelves
13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AS1879
Zoro #
G7942146
UPC #
032903013689
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Height
79 in
Overall Depth
18 in
Width
79 in
Depth
18"

Details

Type
Shelf Bin
Number of Shelves
13
Color
Gray
Material
Steel
Item
Bin Shelving
Load Capacity
3,000 lb
Gauge
22 ga
Finish
Powder Coated
For Use With
Shelf Bin or Systems Bin
ESD Conductive
No
Assembled/Unassembled
Unassembled
Mobility
Stationary
Frame Color
Gray
Number of Bins
0
Shelf Material
Steel
Frame Material
Steel
Number of Usable Sides
1
Whole Unit Load Capacity
7,150 lb
Assembled
Unassembled
Includes Bins
No
Load Capacity per Shelf
550 lb
Shelf Finish
Powder Coated

Description

Bin Shelving, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins No, Load Capacity per Shelf 550 lb, Mobility Stationary, Number of Bins 0, Number of Shelves 13, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 79 in, Overall Width 36 in, Powder Coated Shelf Finish, Steel Shelf Material, No, Assembled Unassembled, Whole Unit Load Capacity 7,150 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.