Steel Bin Shelving, 18 in D x 79 in H x 36 in W, 6 Shelves, Clear

  • Mfr # AS187913017SC

  • Zoro # G5021782


product price:  $612.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Type
Open Front
Overall Width
36 in
Overall Height
79 in
Overall Depth
18 in
Number of Shelves
6
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AS187913017SC
Zoro #
G5021782
UPC #
032903016314
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Height
79 in
Overall Depth
18 in
Width
42 in
Depth
18"
Bin Depth
15 1/4 in
Bin Width
19 7/8 in
Height
12 7/16 in
Bin HxWxD
(12) 12 7/16 in x 19 7/8 in x 15 1/4 in

Details

Type
Open Front
Number of Shelves
6
Color
Clear
Material
Steel
Item
Bin Shelving
Load Capacity
3,300 lb
Finish
Powder Coated
Gauge
22 ga
Bin Color
Clear
Includes
13017
ESD Conductive
No
Assembled/Unassembled
Unassembled
Frame Material
Steel
Shelf Material
Steel
Mobility
Stationary
Frame Color
Gray
Number of Bins
12
Assembled
Unassembled
Bin Front Type
Open
Includes Bins
Yes
Number of Usable Sides
1
Whole Unit Load Capacity
3,300 lb
Shelf Finish
Powder Coated
Load Capacity per Shelf
550 lb

Description

Bin Shelving, Bin Style Stacking, Bin Material Polymer, (12) 12 7/16 in x 19 7/8 in x 15 1/4 in Bin HxWxD, Bin Height 12 7/16 in, Bin Front Type Open, Bin Depth 15 1/4 in, Bin Color Clear, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 19 7/8 in, Includes 13017, Load Capacity per Shelf 550 lb, Mobility Stationary, Number of Bins 12, Number of Shelves 6, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 79 in, Overall Width 36 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.