Zoro Homepage

Steel Bin Shelving Kit, 11 Shelves, Gray/Red

  • Mfr # AS2479014R

  • Zoro # G5256006


product price: $1,743.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Number of Shelves
11
Color
Gray/Red
Material
Steel
Depth
24 in
Height
79 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS2479014R
Zoro #
G5256006
UPC #
032903033168
Country of Origin
United States

Dimensions

Depth
24 in
Height
79 in
Width
36 in

Details

Number of Shelves
11
Color
Gray/Red
Material
Steel
Item
Bin Shelving Kit
Includes
(30) Bins: 23-5/8" Length, 11-1/8" Width, 6" Height
Finish
Powder Coated
Gauge
22 ga

Description

Steel Shelving,24x36x79,W/30 Bins,Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.