Zoro Homepage

Steel Bin Shelving Kit, 11 Shelves, Gray/Yellow

  • Mfr # AS2479084Y

  • Zoro # G5255909


product price: $1,138.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Number of Shelves
11
Color
Gray/Yellow
Material
Steel
Height
79 in
Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS2479084Y
Zoro #
G5255909
UPC #
032903014426
Country of Origin
United States

Dimensions

Height
79 in
Depth
24 in
Width
36 in

Details

Number of Shelves
11
Color
Gray/Yellow
Material
Steel
Item
Bin Shelving Kit
Finish
Powder Coated
Includes
(42) Bins: 23-5/8" Length, 8-3/8" Width, 6" Height
Gauge
22 ga

Description

Steel Shelving,24x36x79,W/42 Bins,Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.