This item is Discontinued.

Akro-Mils Steel Enclosed Bin Shelving, 18 in D x 79 in H x 36 in W, 13 Shelves, Gray ASC1879ASTGRY

This item is Discontinued.

Akro-Mils

Steel Enclosed Bin Shelving, 18 in D x 79 in H x 36 in W, 13 Shelves, Gray (Discontinued)

Mfr # ASC1879ASTGRY
Zoro # G3331128
UPC # 032903028294
Country of Origin United States
Category Bin Shelving
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ASC1879ASTGRY
Zoro #
G3331128
UPC #
032903028294
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Height
79 in
Overall Depth
18 in
Bin Width
5 9/16 in, 8 3/8 in
Bin Depth
17 5/8 in
Depth
18"
Width
36 in
Height
4 5/8 in
Bin HxWxD
(24) 4 5/8 in x 8 3/8 in x 17 5/8 in, (36) 4 5/8 in x 5 9/16 in x 17 5/8 in

Details

Type
Closed Front
Number of Shelves
13
Color
Gray
Material
Steel
Item
Enclosed Bin Shelving
Load Capacity
8,500 lb
For Use With
AkroDrawers(TM)
Includes
31168, 31188
Finish
Powder Coated
Bin Color
Gray
Gauge
22 ga
Cabinet Color
Gray
ESD Conductive
No
Assembled/Unassembled
Unassembled
Shelf Material
Steel
Frame Material
Steel
Mobility
Stationary
Number of Bins
60
Frame Color
Gray
Load Capacity per Shelf
550 lb
Bin Front Type
Closed
Shelf Finish
Powder Coated
Includes Bins
Yes
Whole Unit Load Capacity
7,150 lb
Assembled
Unassembled
Number of Usable Sides
1

Description

Enclosed Bin Shelving, Bin Style Drawer, Bin Material Polymer, (24) 4 5/8 in x 8 3/8 in x 17 5/8 in, (36) 4 5/8 in x 5 9/16 in x 17 5/8 in Bin HxWxD, Bin Height 4 5/8 in, Bin Front Type Closed, Bin Depth 17 5/8 in, Bin Color Gray, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 5 9/16 in, 8 3/8 in, Includes 31168, 31188, Load Capacity per Shelf 550 lb, Mobility Stationary, Number of Bins 60, Number of Shelves 13, Number of Usable Sides 1, Overall Depth 18 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.