This item is Discontinued.

Akro-Mils Steel Enclosed Bin Shelving, 36 in W x 79 in H x 12 in D, 13 Shelves, Gray ASC1279ASTBLU

This item is Discontinued.

Akro-Mils

Steel Enclosed Bin Shelving, 36 in W x 79 in H x 12 in D, 13 Shelves, Gray (Discontinued)

Mfr # ASC1279ASTBLU
Zoro # G3331216
UPC # 032903028102
Country of Origin United States
Category Bin Shelving
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ASC1279ASTBLU
Zoro #
G3331216
UPC #
032903028102
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Height
79 in
Overall Depth
12 in
Bin Depth
11 5/8 in
Bin Width
3 3/4 in, 5 9/16 in, 8 3/8 in
Height
4 5/8 in
Bin HxWxD
(12) 4 5/8 in x 8 3/8 in x 11 5/8 in, (30) 4 5/8 in x 3 3/4 in x 11 5/8 in, (36) 4 5/8 in x 5 9/16 in x 11 5/8 in

Details

Type
Closed Front
Number of Shelves
13
Color
Gray
Material
Steel
Item
Enclosed Bin Shelving
Load Capacity
8,500 lb
Cabinet Color
Gray
For Use With
AkroDrawers(TM)
Includes
31142, 31162, 31182
Bin Color
Blue
Finish
Powder Coated
ESD Conductive
No
Assembled/Unassembled
Unassembled
Number of Bins
78
Frame Color
Gray
Mobility
Stationary
Shelf Material
Steel
Frame Material
Steel
Assembled
Unassembled
Includes Bins
Yes
Load Capacity per Shelf
500 lb
Shelf Finish
Powder Coated
Number of Usable Sides
1
Whole Unit Load Capacity
6,500 lb
Bin Front Type
Closed

Description

Enclosed Bin Shelving, Bin Style Drawer, Bin Material Polymer, (12) 4 5/8 in x 8 3/8 in x 11 5/8 in, (30) 4 5/8 in x 3 3/4 in x 11 5/8 in, (36) 4 5/8 in x 5 9/16 in x 11 5/8 in Bin HxWxD, Bin Height 4 5/8 in, Bin Front Type Closed, Bin Depth 11 5/8 in, Bin Color Blue, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 3 3/4 in, 5 9/16 in, 8 3/8 in, Includes 31142, 31162, 31182, Load Capacity per Shelf 500 lb, Mobility Stationary, Number of Bins 78

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.