Steel Louvered Panel, 5/16 in D x 34 in H x 52 in W, Gray

  • Mfr # 30655GY

  • Zoro # G5151081


product price:  $226.99
/ea
Free Shipping & Returns

Key Features

Overall Width
52 in
Overall Depth
5/16 in
Overall Height
34 in
Number of Bins
0
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30655GY
Zoro #
G5151081
UPC #
032903020335
Country of Origin
United States

Dimensions

Overall Width
52 in
Overall Depth
5/16 in
Overall Height
34 in
Depth
34-1/8"
Width
5/16 in

Details

Number of Bins
0
Color
Gray
Finish
Powder Coated
Load Capacity
750 lb
Material
Steel
Item
Louvered Panel
Gauge
16 ga
For Use With
AkroBins(R), InSight(TM) Bins
Whole Unit Load Capacity
750 lb
Louvered Rack Style
Louvered Panel
For Maximum Number of Bins
0
Compatible Brand and Series
AkroBins, InSight Bins

Description

Louvered Panel, Number of Bins 0, For Maximum Number of Bins 0, Overall Depth 5/16 in, Overall Height 34 in, Overall Width 52 in, 750 lb Whole Unit Load Capacity, Number of Sides 1, Gray, Powder Coated, Steel, Compatible Brand and Series AkroBins, InSight Bins, Louvered Panel Louvered Rack Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.