Steel Mobile Bin Rail Floor Rack, 38 1/2 in D x 36 1/2 in H x 24 in W, Gray

  • Mfr # 30-812

  • Zoro # G2926253


product price:  $736.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
36 1/2 in
Overall Width
24 in
Material
Steel
Color
Gray
Load Capacity
250 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-812
Zoro #
G2926253
UPC #
032903308129
Country of Origin
United States

Dimensions

Overall Height
36 1/2 in
Overall Width
24 in
Overall Depth
38 1/2 in
Width
24"
Depth
36-1/2"

Details

Material
Steel
Color
Gray
Load Capacity
250 lb
Item
Mobile Bin Rail Floor Rack
Includes
Hardware
Gauge
14 ga.
Finish
Powder Coated
For Use With
AkroBins
Number of Sides
2
ESD Conductive
No
Number of Usable Sides
2
Rail Finish
Baked Enamel
Includes Mounting Hardware
Yes
Number of Bins
0
Frame Material
Steel
Rail Material
Steel
Rack Color
Gray
Load Capacity per Rail
20 lb
Whole Unit Load Capacity
250 lb
Mobility
Mobile

Description

Mobile Double Sided Pick Rack, Overall Depth 24 In., Overall Width 38-1/2 In., Overall Height 36-1/2 In., Load Capacity 250 lb., Color Gray, Finish Baked Enamel, Material 14 ga. Steel, For Use With AkroBins, Includes Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.