Steel Pick Rack, 12 in D x 60 in H x 36 in W, 8 Shelves, Gray
Mfr # APRS
Zoro # G8706101
product price:Â $660.99
/ea
Free Shipping & Returns
Key Features
Overall Width
36 in
Overall Height
60 in
Overall Depth
12 in
Number of Shelves
8
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APRS
Zoro #
G8706101
UPC #
032903008869
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Height
60 in
Overall Depth
12 in
Depth
12"
Width
60 in
Details
Number of Shelves
8
Color
Gray
Material
Steel
Item
Pick Rack
Load Capacity
400 lb
Gauge
16 ga
For Use With
Shelf Bin or Systems Bin
Finish
Powder Coated
ESD Conductive
No
Frame Color
Gray
Number of Bins
0
Shelf Material
Steel
Frame Material
Steel
Whole Unit Load Capacity
400 lb
Number of Usable Sides
1
Load Capacity per Shelf
100 lb
Includes Bins
No
Description
Pick Rack, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins No, Load Capacity per Shelf 100 lb, Number of Bins 0, Number of Shelves 8, Number of Usable Sides 1, Overall Depth 12 in, Overall Height 60 in, Overall Width 36 in, Steel Shelf Material, No, Whole Unit Load Capacity 400 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.