Steel, Polystyrene, Drawer Bin Cabinet, 11 in D x 11 in H x 17 in W

  • Mfr # 19416BLK

  • Zoro # G7700603


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Overall Width
17 in
Overall Depth
11 in
Overall WxDxH
17 in x 11 in x 11 in
Overall Height
11 in
Number of Drawers
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19416BLK
Zoro #
G7700603
UPC #
032903010046
Country of Origin
United States

Dimensions

Overall Width
17 in
Overall Depth
11 in
Overall WxDxH
17 in x 11 in x 11 in
Overall Height
11 in
Drawer HxWxD
(16) 4 in x 10 9/16 in x 2 1/8 in
Drawer Width
4 in
Drawer Height
2 1/8 in
Drawer Depth
10 9/16 in
Depth of Cabinet
11 in
Depth
11"
Width
17"
Width of Cabinet
17 in
Height of Cabinet
11 in

Details

Number of Drawers
16
Number of Bins
16
Color
Black
Includes
(16) Labels; Dividers
Material
Steel, Polystyrene
Number of Adjustable Dividers
2
Cabinet Color
Gray
Item
Drawer Bin Cabinet
Bin Cabinet Style
Drawer Cabinet
Finish
Powder Coated
ESD Conductive
No
For Use With
Mfr. No. 30016, 98325
Bin Color
Black
Number of Dividers
32
Number of Removable Dividers
2
Duty Rating
Heavy Duty
Stackable
Yes
Series
19
Frame Assembled
Assembled
Method of Construction
Welded
Cabinet Finish
Powder Coated
Finish - Cabinets
Powder Coated
Material - Cabinets
Steel
Cabinet Storage Components
Drawers
No. of Drawers
16
Includes Dividers
Yes

Description

Drawer Bin Cabinet, Cabinet Color Gray, Cabinet Material Steel, Drawer Color Black, Drawer HxWxD (16) 4 in x 10 9/16 in x 2 1/8 in, Drawer Material Polystyrene, ESD Conductive No, Number of Dividers 32, Number of Drawers 16, Overall Depth 11 in, Overall Height 11 in, Overall Width 17 in, Stackable Yes, Cabinet Finish Powder Coated, Cabinet Storage Components Drawers, Drawer Depth 10 9/16 in, Drawer Height 2 1/8 in, Drawer Width 4 in, Duty Rating Heavy Duty, Frame Assembled Assembled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.