This item is Discontinued.

Akro-Mils Steel Bin Shelving Unit, 11 Shelves, Gray/Clear AS1879018SC

Steel Bin Shelving Unit, 11 Shelves, Gray/Clear (Discontinued)

  • Mfr # AS1879018SC
  • Zoro # G5256207
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AS1879018SC
Zoro #
G5256207
UPC #
032903032987
Country of Origin
United States

Dimensions

Width
36"
Height
79"
Depth
18"

Details

Number of Shelves
11
Color
Gray/Clear
Material
Steel
Item
Steel Shelving,18x36x79,W/32 Bins,Clear
Finish
Powder Coated

Description

Steel Shelving,18x36x79,W/32 Bins,Clear

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.