Zoro Homepage

Steel Sided Pick Rack, Yellow

  • Mfr # APRD120Y

  • Zoro # G5257275


product price: $1,497.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Yellow
Material
Steel
Width
4-1/8 in
Gauge
16 ga
Depth
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APRD120Y
Zoro #
G5257275
UPC #
032903604092
Country of Origin
United States

Dimensions

Width
4-1/8 in
Depth
24"
Bin Depth
4 in

Details

Color
Yellow
Material
Steel
Item
Sided Pick Rack
Gauge
16 ga

Description

Sided Pick Rack,24x36.75x60.25,Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.