Steel Wire Bin Shelving, 36 in W x 74 in H x 18 in D, 5 Shelves, Silver/Blue

  • Mfr # AWS1836SNSB

  • Zoro # G3498805


product price:  $528.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Height
74 in
Overall Depth
18 in
Number of Shelves
5
Color
Silver/Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWS1836SNSB
Zoro #
G3498805
UPC #
032903026979
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
74 in
Overall Depth
18 in
Bin Width
10 7/8 in, 19 7/8 in
Bin Depth
17 1/2 in
Height
74 in
Width
36 in
Depth
18"
Bin Height
12 1/2 in
Bin HxWxD
(6) 12 1/2 in x 19 7/8 in x 17 1/2 in, (8) 12 1/2 in x 10 7/8 in x 17 1/2 in

Details

Number of Shelves
5
Color
Silver/Blue
Material
Steel Wire
Item
Bin Shelving
Load Capacity
2,000 lb
Standards
NSF
Includes
13014, 13018
Bin Color
Blue
Finish
Chrome
ESD Conductive
No
Assembled/Unassembled
Unassembled
Shelf Material
Steel
Frame Material
Steel
Number of Bins
14
Frame Color
Silver
Mobility
Stationary
Number of Usable Sides
1
Shelf Finish
Chrome
Assembled
Unassembled
Whole Unit Load Capacity
2,000 lb
Load Capacity per Shelf
400 lb
Includes Bins
Yes
Bin Front Type
Open

Description

Bin Shelving, Bin Style Stacking, Bin Material Polymer, (6) 12 1/2 in x 19 7/8 in x 17 1/2 in, (8) 12 1/2 in x 10 7/8 in x 17 1/2 in Bin HxWxD, Bin Height 12 1/2 in, Bin Front Type Open, Bin Depth 17 1/2 in, Bin Color Blue, Frame Material Steel, NSF, Frame Color Silver, Chrome, Includes Bins Yes, Bin Width 10 7/8 in, 19 7/8 in, Includes 13014, 13018, Load Capacity per Shelf 400 lb, Mobility Stationary, Number of Bins 14, Number of Shelves 5, Number of Usable Sides 1, Overall Depth 18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.