Steel Wire Bin Shelving, 48 in W x 74 in H x 18 in D, 5 Shelves, Silver/Blue

  • Mfr # AWS184813017B

  • Zoro # G3443435


product price:  $766.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
48 in
Overall Height
74 in
Overall Depth
18 in
Number of Shelves
5
Color
Silver/Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AWS184813017B
Zoro #
G3443435
UPC #
032903027662
Country of Origin
Multiple

Dimensions

Overall Width
48 in
Overall Height
74 in
Overall Depth
18 in
Bin Depth
15 1/2 in
Bin Width
19 7/8 in
Depth
18"
Width
48 in
Height
74 in
Bin Height
12 7/16 in
Bin HxWxD
(9) 12 7/16 in x 19 7/8 in x 15 1/2 in

Details

Number of Shelves
5
Color
Silver/Blue
Material
Steel Wire
Item
Bin Shelving
Load Capacity
2,000 lb
Bin Color
Blue
Includes
13017
Standards
NSF
Finish
Chrome
ESD Conductive
No
Assembled/Unassembled
Unassembled
Shelf Material
Steel
Frame Material
Steel
Number of Bins
9
Mobility
Stationary
Frame Color
Silver
Assembled
Unassembled
Load Capacity per Shelf
400 lb
Whole Unit Load Capacity
2,000 lb
Number of Usable Sides
1
Includes Bins
Yes
Shelf Finish
Chrome
Bin Front Type
Open

Description

Bin Shelving, Bin Style Stacking, Bin Material Polymer, (9) 12 7/16 in x 19 7/8 in x 15 1/2 in Bin HxWxD, Bin Height 12 7/16 in, Bin Front Type Open, Bin Depth 15 1/2 in, Bin Color Blue, Frame Material Steel, NSF, Frame Color Silver, Chrome, Includes Bins Yes, Bin Width 19 7/8 in, Includes 13017, Load Capacity per Shelf 400 lb, Mobility Stationary, Number of Bins 9, Number of Shelves 5, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 74 in, Overall Width 48 in, Chrome Shelf Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.