Zoro Homepage

Steel Wire Wire Shelving, 3 Shelves, Silver/Blue

  • Mfr # AWS24361288B

  • Zoro # G5255120


product price: $828.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Number of Shelves
3
Color
Silver/Blue
Material
Steel Wire
Width
36 in
Height
74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWS24361288B
Zoro #
G5255120
UPC #
032903032819
Country of Origin
Multiple

Dimensions

Width
36 in
Height
74 in
Depth
24 in

Details

Number of Shelves
3
Color
Silver/Blue
Material
Steel Wire
Item
Wire Shelving
Includes
(10) Bins: 23-7/8" Length, 16-1/2" Width, 11" Height
Finish
Chrome

Description

Wire Shelving,24x36x63,10 Bins,Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.