Shelf Storage Bin, Industrial Grade Polymer, Gray, 2.0625 in H, 3-3/16 in W, 10.5625 in L

  • Mfr # 20320

  • Zoro # G5259095


product price:  $4.19
/ea
Sold in multiples of 40 for $167.60

Key Features

Load Capacity
5 lb
Material
Industrial Grade Polymer
Overall Length
10.5625 in
Overall Width
3-3/16 in
Overall Height
2.0625 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20320
Zoro #
G5259095
UPC #
032903203202
Country of Origin
United States

Dimensions

Overall Length
10.5625 in
Overall Width
3-3/16 in
Overall Height
2.0625 in
Overall Depth
2-1/16 in
Depth
2-1/16 in
Width
3-3/16 in

Details

Color
Gray
Load Capacity
5 lb
Material
Industrial Grade Polymer
Item
Shelf Storage Bin
Volume Capacity
.036 cu ft
ESD Conductive
No

Description

The AKRO-MILS 20320 is a shelf storage bin designed as a replacement drawer for 19-Series cabinets. It features a crystal-clear front for viewing stored parts and includes divider slots to create custom storage compartments. The bin measures 3-3/16 in W x 2-1/16 in D x 10-9/16 in L and is made from industrial grade polymer in a gray finish.

Key Features of the AKRO-MILS 20320 Shelf Storage Bin:

  • Replacement Drawer Use: Designed for use as a replacement drawer in 19-Series cabinets.
  • Clear Front: Crystal-clear front provides visibility of stored contents.
  • Divider Slots: Built-in slots allow compartment separation for organizing small parts.
  • Material: Made from industrial grade polymer.
  • Dimensions: 3-3/16 in width, 2-1/16 in depth, and 10-9/16 in length.
  • Load Capacity: Rated for up to 5 lb.
  • Volume Capacity: Holds up to 0.036 cu ft.
  • Color: Gray.
  • ESD Conductive: No.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.