This item is Discontinued.

Akro-Mils Locking Rod, PK2 TVLRA

Locking Rod, PK2 (Discontinued)

  • Mfr # TVLRA
  • Zoro # G5410128
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TVLRA
Zoro #
G5410128
UPC #
032903050912
Country of Origin
Unknown

Dimensions

Overall Width
1/8"
Overall Length
23-3/4"

Details

Item
TiltView Locking Rods,23-3/4",PK2
Color
Neutral Stone
Material
Steel
For Use With
Mfr. No. 06703, 06704, 06705, 06706, 06709
Bin and Container Accessory Item
Locking Rod
Used With Bin or Container Style
Tip Out Bin
ESD Conductive
No

Description

TiltView Locking Rods,23-3/4 In.,PK2, Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.