Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upright Shelving Posts, 1" O.D.W x 86"H, Chrome

  • Mfr # AWP86UPRIGHT

  • Zoro # G5255656


product price: $27.19
/ea
Sold in multiples of 4 for $108.76

Key Features

Width
1" O.D.
Height
86"
Color
Chrome
Finish
Chrome
Includes
(1) Plastic Post Top Cap; (1) 3/8"-16 Threaded Base Insert for Installing Feet and Casters; (4) Posts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWP86UPRIGHT
Zoro #
G5255656
UPC #
032903005059
Country of Origin
China

Dimensions

Width
1" O.D.
Height
86"

Details

Item
Chrome Wire Shelf,Uprght,2Piece,86.5x-x1
Color
Chrome
Finish
Chrome
Includes
(1) Plastic Post Top Cap; (1) 3/8"-16 Threaded Base Insert for Installing Feet and Casters; (4) Posts

Description

Chrome Wire Shelf,Uprght,2Piece,86.5x-x1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.