Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Shelf, 18"D x 36"W, 4 Shelves, Chrome

  • Mfr # AWS1836SHELF

  • Zoro # G5255288


product price: $61.99
/ea
Sold in multiples of 4 for $247.96

Key Features

Shelving Style
Open
Width
36"
Depth
18"
Material
Steel
Number of Shelves
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWS1836SHELF
Zoro #
G5255288
UPC #
032903005660
Country of Origin
China

Dimensions

Width
36"
Depth
18"

Details

Item
Chrome Wire Shelf,18 x 36
Shelving Style
Open
Material
Steel
Number of Shelves
4
Color
Chrome
Finish
Chrome
Shelf Capacity
800 lb.
Includes
Plastic Quick Adjust Clips for Attaching to Shelves to Posts

Description

Chrome Wire Shelf,18 x 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.