Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Shelf, 18"D x 48"W, 4 Shelves, Chrome

  • Mfr # AWS1848SHELF

  • Zoro # G5255245


product price: $83.79
/ea
Sold in multiples of 4 for $335.16
Free Shipping & Returns

Key Features

Shelving Style
Open
Width
48"
Depth
18"
Material
Steel
Number of Shelves
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWS1848SHELF
Zoro #
G5255245
UPC #
032903005677
Country of Origin
China

Dimensions

Width
48"
Depth
18"

Details

Item
Wire Shelf,18 x 48
Shelving Style
Open
Material
Steel
Number of Shelves
4
Color
Chrome
Finish
Chrome
Shelf Capacity
800 lb.
Includes
Plastic Quick Adjust Clips for Attaching to Shelves to Posts

Description

Wire Shelf,18 x 48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.