Zoro Homepage

Wire Shelf, 24"D x 60"W, 2 Shelves, Chrome

  • Mfr # AWS2460SHELF

  • Zoro # G5254868


product price: $137.99
/ea
Sold in multiples of 2 for $275.98
Free Shipping & Returns

Key Features

Shelving Style
Open
Width
60"
Depth
24"
Material
Steel
Number of Shelves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWS2460SHELF
Zoro #
G5254868
UPC #
032903005806
Country of Origin
China

Dimensions

Width
60"
Depth
24"

Details

Item
Wire Shelf,24 x 60
Shelving Style
Open
Material
Steel
Number of Shelves
2
Color
Chrome
Finish
Chrome
Includes
Plastic Quick Adjust Clips for Attaching to Shelves to Posts
Shelf Capacity
600 lb.

Description

Wire Shelf,24 x 60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.