Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Shelving, 6 Shelves, Silver/Blue

  • Mfr # AWS24360287B

  • Zoro # G5255166


product price: $1,129.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Number of Shelves
6
Color
Silver/Blue
Includes
(16) Bins: 23-7/8" Length, 11" Width, 10" Height
Height
74 in
Depth
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWS24360287B
Zoro #
G5255166
UPC #
032903034318
Country of Origin
Multiple

Dimensions

Height
74 in
Depth
24"
Width
36 in

Details

Number of Shelves
6
Color
Silver/Blue
Item
Wire Shelving
Includes
(16) Bins: 23-7/8" Length, 11" Width, 10" Height
Finish
Chrome

Description

Wire Shelving,24x36x74,16 Bins,Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.