Zoro Homepage

Wire Shelving, 8 Shelves, Silver/Blue

  • Mfr # AWS24360284B

  • Zoro # G5255181


product price: $1,439.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Number of Shelves
8
Depth
24 in
Includes
(28) Bins: 23-7/8" Length, 8-1/4" Width, 7" Height
Width
36 in
Height
74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWS24360284B
Zoro #
G5255181
UPC #
032903034950
Country of Origin
Multiple

Dimensions

Depth
24 in
Width
36 in
Height
74 in

Details

Number of Shelves
8
Color
Silver/Blue
Item
Wire Shelving
Includes
(28) Bins: 23-7/8" Length, 8-1/4" Width, 7" Height
Finish
Chrome

Description

Wire Shelving,24x36x74,28 Bins,Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.