Zoro Homepage

Wire Shelving Unit, 14"D x 36"W x 63"H, 4 Shelves, Chrome

  • Mfr # AWS631436SU

  • Zoro # G5032566


product price: $240.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Shelving Type
Starter
Width
36"
Depth
14"
Height
63"
Number of Shelves
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWS631436SU
Zoro #
G5032566
UPC #
032903043204
Country of Origin
China

Dimensions

Width
36"
Depth
14"
Height
63"

Details

Item
Wire Shelving Unit,14"x36"x63",4-Shelf
Shelving Type
Starter
Number of Shelves
4
Color
Chrome
Finish
Chrome
Shelf Capacity
800 lb.
Includes
(4) Posts; (8) S-Hooks

Description

Wire Shelving Unit,14 In.x36 In.x63 In.,4-Shelf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.